Beli hidrolik mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  2. WAKASA Dongkrak Hidrolik
    Mulai

    Rp1.999.900

    WAKASA Dongkrak Hidrolik
    atribut:
    • Application For: UNIVERSAL (All Type)
  3. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
  4. American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp259.900

    American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    > Use in vertical, angular, horizontal positions
  5. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp4.399.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  6. Enerpac Hydraulic Torque Wrench L
    Mulai

    Rp159.999.900

    Enerpac Hydraulic Torque Wrench L
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • Item: Hydraulic Torque Wrench
    • Maximum Operating Pressure (psi): 10000
    • Minimum Flow Rate: Not Applicable
    • Minimum Operating Pressure: Not Applicable
    • Pressure Port (inch): 1/4 NPTF
    • Return Port (inch): 1/4 NPTF
    • Tool Series: RSQ-ST
    • UNSPSC: 27111715
  7. NISHIDA Mata Pelubang Hidrolik
    Mulai

    Rp1.499.900

    NISHIDA Mata Pelubang Hidrolik
    atribut:
    • Material: Tool steel
  8. Takigen Gas Damper
    Mulai

    Rp959.900

    Takigen Gas Damper
    Deskripsi:
    A wide range of spring characteristics are available.A large stroke is available.A small size with a large load is available.Soft and smooth operation.
    atribut:
    • Material: Cylinder: Carbon steel pipe for mechanical structures (equivalent to STKM), Rod: Carbon steel material for mechanical structures (equivalent to S35C)
    • Operating Temperature (°C): -30~+80
    • Dimension L (mm): 384 (Minimum); 627 (Maximum)
    • Stroke S (mm): 243
    • Gas Reaction Force (N): [Ambient temperature 20℃] L1 (-5mm): 430, L2 (+5mm): 555
    • Filling Gas: Nitrogen Gas (N2)
    • Surface Finish: Cylinder: Baked finish, Rod: Nitriding treatment
  9. TRUSCO Container Rack(Single-sided type) (Rak Panel Komponen)
    Mulai

    Rp15.999.900

    TRUSCO Container Rack(Single-sided type) (Rak Panel Komponen)
    atribut:
    • Number of Shelf Stages: Small 6 Stages, Large 3 Stages
    • Dimensions: 904x350x1565mm
    • Container: T2x36, T5x12
    • Maximum Loading Capacity: 200kg/piece
  10. Wipro Pompa Hidrolik
    Mulai

    Rp2.099.900

  11. DENSO Spark Plug Iridium Power IQ Series for Car (Busi Mobil)
    Mulai

    Rp119.900

    DENSO Spark Plug Iridium Power IQ Series for Car (Busi Mobil)
    Deskripsi:
    - 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
    atribut:
    • Thread Size: 14mm
    • Thread Pitch: 1.25mm
    • Seat Type: Gasket
    • Reach: 19mm
    • Hex size: 16mm
    • Resistor Value: 5000ohm
    • Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
    • Overall Height: JIS
  12. Dell Inspiron 5000 Core i7 Series (Laptop)
    Mulai

    Rp25.999.900

    Dell Inspiron 5000 Core i7 Series (Laptop)
    Deskripsi:
    i7-11390H - 13.3-inch 16:10 QHD+ (2560 x 1600) Anti-Glare Non-Touch Narrow - 16gb - 512GB M.2 PCIe NVMe SSD - 4-Cell Battery, 54WHr - Intel(R) Iris(R) Xe Graphics with shared graphics memory - WIN11HSL+OHS2021 - 1Y PremiumSupport + Onsite Service - Backpack - McAfee 15m - Platinum Silver
    atribut:
    • Color: Platinum Silver
    • Processor: Intel Core i7 11390H
  13. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  14. Haltec Nipple Industrial Type (Nipel)
    Mulai

    Rp85.900

    Haltec Nipple Industrial Type (Nipel)
    Deskripsi:
    Haltec couplers and nipples are long-lasting, high performance products. They are rated for pressure up to 300 PSI with an operating temperature range of -40° F to +250° F. The 1/4inch couplers have a 4-ball locking device while the 3/8inch and 1/2inch series offer an 8-ball locking device. The nipples have hardened wear points and are made from solid barstock construction to provide long service life
    atribut:
    • NPT (inch): 1/4
    • Type: Nipple
Daftar Harga hidrolik mobil Terbaru November 2026
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
WAKASA Dongkrak HidrolikRp1.999.900
Tochigiya Gas SpringRp659.900
American Tool Hydraulic Bottle Jack (Dongkrak Botol)Rp259.900
Melzer Hydraulic Shop PressRp3.999.900
KRISBOW Hydraulic Engine Crane (Derek Otomotif)Rp4.399.900
Kennedy Single Open End Wrench Workshop (Kunci Pas)Rp23.900
Enerpac Hydraulic Torque Wrench LRp159.999.900
NITTO KOHKI Locking Claw Coupling PCV Pipe Cupla (Aksesori Kopler)Rp13.900
Mesin HL Quick Coupler HL (Kopler)Rp4.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)